Cole-Parmer Microplate incubator; 0.127 cu ft; 120V (Analog)

Representative image only.

Cole-Parmer Microplate incubator; 0.127 cu ft; 120V (Analog)

Cole-Parmer | Item: 0360814

Compact and economical

$739.64CAD / Each

for an additional
$7,101.74CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$739.64CAD / Each

Buy It Together

Current Item

Cole-Parmer Microplate incubator; 0.127 cu ft; 120V (Analog)
Cole-Parmer Microplate incubator; 0.127 cu ft; 120V (Analog)
0360814

$739.64CAD / Each
+ =
Total Price 1663.46 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft power cord with plug

Key Features

  • Holds up to 14 microwell plates or 54 test tubes
  • Stack units to increase capacity without using more bench space
  • Heating element lies in the back-eliminating the risk of scorching the sample when placed on the chamber floor
  • 3 year warranty

More About this Item

These mini incubators are ideal for microplates, small containers, and petri dishes. Features a set temperature of 37 °C which can be adjusted with the dial in the back of the unit. The chamber is accessed through a see-through, flip-up door. A temperature indicating liquid crystal strip is used to monitor the temperature.

3 Year Warranty
Specifications
  • Capacity (cu ft)0.1
  • Capacity (Liters)2.8
  • Control TypeAnalog
  • Max Temperature (° C)42
  • Overall Depth (in)6 1/2
  • Overall Depth (cm)16.5
  • Overall Height (in)6 3/16
  • Overall Height (cm)15.7
  • Overall Width (in)7 11/16
  • Overall Width (cm)19.5
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)24
  • Number Of Chambers1
  • Chamber Depth (in)5 3/4
  • Chamber Depth (cm)14.6
  • Chamber Height (in)5 1/4
  • Chamber Height (cm)13.3
  • Chamber Width (in)7 1/4
  • Chamber Width (cm)18.4
  • Display TypeAnalog
  • Internal ConstructionAluminum
  • DescriptionMicroplate incubator; 0.127 cu ft; 120V (Analog)
  • Warranty3 Years
Reviews
Q&A