Cole-Parmer Micro® Green Clean Biodegradable Cleaner; 1L

Representative image only.

Cole-Parmer Micro® Green Clean Biodegradable Cleaner; 1L

Cole-Parmer | Item: 1810026

A free-rinsing, industrial strength, biodegradable hard surface cleaner, suitable for many applications including oils, tar, and biological soils

$44.35CAD / Each

$44.35CAD / Each

Buy It Together

Current Item

Cole-Parmer Micro® Green Clean Biodegradable Cleaner; 1L
Cole-Parmer Micro® Green Clean Biodegradable Cleaner; 1L
1810026

$44.35CAD / Each
+
Cole-Parmer UC 200 Ultrasonic Cleaner with Digital Timer and Heat, 20 Liter, 120 VAC
0889572

$1,196.40CAD / Each
$1,731.23CAD / Each
=
Total Price 1240.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fast, effective soil removal Biodegradable and EDTA free Ideal for removing sticky oil residues such as hops extract and similar botanicals Highly-concentrated liquid is easy-to-use Call today and ask for a sample 8 oz trial bottle of Micro-Green cleaning solution (99999-78) while supplies last
  • 1 year warranty

More About this Item

Micro-Green is a free-rinsing, industrial-strength, EDTA free, biodegradable hard surface cleaner for use in critical cleaning and general-purpose applications. Use on glass, ceramics, most metals, plastic, rubber, fabric, and. filter membranes. It is also safe for all your ultrasonic cleaners. Solution works at any concentration on delicate surfaces and rinses clean; most applications require only 1.25 to 2.5 fluid ounces per gallon of water.

Environmentally-friendly solution contains no phosphates, solvents, silicates, and phenols. It safely replaces chromic acid to remove protein from glassware. Easy for metal dissociation in pre-treatment processes. Designed for use in CIP, ultrasonic and immersion applications. Can be used in validated processes. Typical pH: 9.8. NSF-registered for USDA-A1 use. Validation methods and health and safety data are available upon request.

Note: Do not use on uncured paint, zinc, aluminum, cold rolled steel, or copper and its alloys.

1 Year Warranty
Specifications
  • FormatLiquid
  • Volume (gallons)0.26
  • Volume (Liters)1
  • Dilution1:100 to 2:100, 9.8 pH
  • ApplicationsRemoves blood and most biological materials; cleans glass, most metals, plastic, and rubber
  • DescriptionMicro® Green Clean Biodegradable Cleaner; 1L
  • Warranty1 year
Reviews
Q&A