Cole-Parmer MHM-100-100-115 Uncontrolled Heating Mantle, 100 mL Capacity; 115 VAC

Representative image only.

Cole-Parmer MHM-100-100-115 Uncontrolled Heating Mantle, 100 mL Capacity; 115 VAC

Cole-Parmer | Item: 3600304

Flexible heating element for efficient heat transfer and fast boiling times

$738.17CAD / Each

$738.17CAD / Each
Product Description

Includes

Power cord with US plug.

Key Features

  • Requires a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round-bottom flasks
  • Maximum element temperature of 842°F (450°C)
  • 100 mL flask capacity
  • 115 VAC operation
  • 3 year warranty
  • Previous part number CMU0100/EX1

More About this Item

These simple-to-use, low-cost heating mantles quickly heat up to 842°F (450°C). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Note: A controller is required to operate the heating mantle—order separately.

Please Note: Effective July 2022, the Electrothermal Uncontrolled Heating Mantle Model number CMU0100/EX1 has now been rebranded Cole-Parmer under Model number of MHM-100-100-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyISO9001 Certified Supplier
Specifications
  • Funnel Dia (in)2.64
  • Max Flask Size (mL)100
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)100
  • Height (in)5.91
  • Outside Diameter (OD) (in)6.89
  • DescriptionUncontrolled Heating Mantle, 100 mL Capacity; 115 VAC
  • Warranty3 Years
Reviews
Q&A