Cole-Parmer Medium Lab Frame, Stainless Steel, 48" W x 24" H x 18" D

Representative image only.

Cole-Parmer Medium Lab Frame, Stainless Steel, 48" W x 24" H x 18" D

Cole-Parmer | Item: 0804020

Corrosion resistant frames and rods are available in aluminum, fiberglass or stainless steel

$2,342.69CAD / Each

$2,342.69CAD / Each
Product Description

Key Features

  • Custom fit any laboratory with the right frame kit for your application
  • 1 year warranty

More About this Item

Frame sets come prepackaged with rods, connectors, and lab frame feet to accommodate all your clamp and apparatus needs. For custom frame sets, choose items separately. Horizontal or vertical mounting. Ideal for distillation or general set-up, base can be permanently mounted to a bench top for added stability Frame dimensions (H x W): 24 x 48” (61.0 x 121.9 cm) Base leg dimension (L): 18” (45.7 cm)



Stainless Steel - Heavy-duty 303 stainless steel provide maximum strength and durability.

1 Year Warranty
Specifications
  • Frame MaterialStainless Steel
  • Height (in)24
  • Width (in)48
  • Depth (in)18
  • DescriptionMedium Lab Frame, Stainless Steel, 48" W x 24" H x 18" D
  • Warranty1 year
Reviews
Q&A