Cole-Parmer Mayo-Hegar Needle Holder, Standard Grade, 5".

Representative image only.

Cole-Parmer Mayo-Hegar Needle Holder, Standard Grade, 5".

Cole-Parmer | Item: 1081817

$35.07CAD / Each

$35.07CAD / Each
Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradeStandard
  • Length (in)5
  • Length (cm)12.7
  • End TypeStandard
  • MaterialStainless Steel
  • DescriptionMayo-Hegar Needle Holder, Standard Grade, 5".
Reviews
Q&A