Cole-Parmer Mayo-Hegar Needle Holder, Premium Grade, 5"

Representative image only.

Cole-Parmer Mayo-Hegar Needle Holder, Premium Grade, 5"

Cole-Parmer | Item: 1082121

$75.00CAD / Each

$75.00CAD / Each
Product Description

More About this Item

Premium-grade instruments feature the highest quality stainless steel; crafted to the most exacting standards, to meet the most demanding needs. Precision cutting and holding surfaces, ratcheting lock mechanisms, and non-glare finish are ideal for critical procedures.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradePremium
  • Length (in)5
  • Length (cm)12.7
  • End TypeStandard
  • MaterialStainless Steel
  • DescriptionMayo-Hegar Needle Holder, Premium Grade, 5"
Reviews
Q&A