Cole-Parmer Mayo Dissecting Scissors, Standard Grade, Blunt Point, Straight, 5.5".

Representative image only.

Cole-Parmer Mayo Dissecting Scissors, Standard Grade, Blunt Point, Straight, 5.5".

Cole-Parmer | Item: 1081802

$32.56CAD / Each

$32.56CAD / Each
Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.


Autoclavable
Note: Not intended for medical applications or patient use.

Specifications
  • GradeStandard
  • Length (in)5.5
  • Length (cm)13.97
  • End TypeStraight
  • MaterialStainless Steel
  • DescriptionMayo Dissecting Scissors, Standard Grade, Blunt Point, Straight, 5.5".
Reviews
Q&A