Cole-Parmer Manual Laboratory Label Maker Tape, Green 3/8" x 118"

Representative image only.

Cole-Parmer Manual Laboratory Label Maker Tape, Green 3/8" x 118"

Cole-Parmer | Item: 6554350

Sticks firmly to glass, plastic, metal, rubber, and wood—any surface!

$26.08CAD / Each

$26.08CAD / Each
Product Description

Key Features

  • Easily remove back adhesive shield
  • Choose from four colors to color-code your lab

More About this Item

The Easy-Peel™ perforation allows the label backing to be removed quickly and efficiently. Tape is available in multiple colors, letting you color-code labels for specific requirements.

1 Year Warranty
Specifications
  • ColorGreen
  • Width (in)3/8
  • Length (ft)9.8
  • Length (in)118
  • DescriptionManual Laboratory Label Maker Tape, Green 3/8" x 118"
Reviews
Q&A