Cole-Parmer Magne-Box™ Magnetic Polycarbonate Cryo-Boxes, 81-Place, Assorted (Purple, Green, Blue, Orange), 5 1/4 x 5 1/4 x 2 1/16"; 4/PK

Representative image only.

Cole-Parmer Magne-Box™ Magnetic Polycarbonate Cryo-Boxes, 81-Place, Assorted (Purple, Green, Blue, Orange), 5 1/4 x 5 1/4 x 2 1/16"; 4/PK

Cole-Parmer | Item: 0420004

Added security for your cryo samples

$126.86CAD / Pkg of 4

$126.86CAD / Pkg of 4
Product Description

Key Features

  • Boxes fit in standard size freezer racks
  • Polycarbonate design withstands temperatures from -196 to 121°C
  • Slot openings on the bottom of boxes allow for drainage
  • 25-, 81-, and 100-place boxes accommodate 2 mL cryovials
  • 81-Tall boxes accommodate 4-5 mL cryovials

More About this Item

These Magne-Box™ freezer boxes are the first of its kind to offer a magnetic lid closure! Each box features magnets that securely connect the base to the hinged lid. This allows for one handed retrieval from freezer racks and ensures that samples stay safe. Polycarbonate boxes have clear lids with colored inserts and numbered grids to facilitate easy sample identification. Available with 25-, 81-, and 100-place divisions.

Specifications
  • Tubes Held81
  • Lowest Set Temperature (° C)-196
  • ColorAssortment
  • Width (in)5 1/4
  • Height (in)2 1/16
  • Length (in)5 1/4
  • Height (cm)5.2
  • Width (cm)13.3
  • Length (cm)13.3
  • DescriptionMagnetic Polycarbonate Cryo-Boxes, 81-Place, Assorted (Purple, Green, Blue, Orange), 5 1/4 x 5 1/4 x 2 1/16"
Reviews
Q&A