Cole-Parmer Macropipettor, 1.0-5.0 mL

Representative image only.

Cole-Parmer Macropipettor, 1.0-5.0 mL

Cole-Parmer | Item: 0785930

Lock volume in place with set screw

$679.23CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$679.23CAD / Each

Buy It Together

Current Item

Cole-Parmer Macropipettor, 1.0-5.0 mL
Cole-Parmer Macropipettor, 1.0-5.0 mL
0785930

$679.23CAD / Each
+
Cole-Parmer Macropipettor Pipette Tips, 1-5 mL, 200/Bag
0785923

$121.26CAD / Bag of 200
+ =
Total Price 955.93 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 6 month warranty

More About this Item

Quickly adjust volume by turning the thumb knob until the yellow sight line corresponds to the desired setting on the volume window. Tighten a brass set screw, and your volume setting is locked in place.
Polypropylene construction and durable design reduce friction wear and increase precision. A piston of PTFE ensures complete sealing in a polypropylene cylinder. O-rings are not exposed to friction wear. You can draw and deliver precise samples for the entire life of the piston and cylinder.

6 Month Warranty
Specifications
  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)5
  • Min Dispensing (mL)1
  • Max Dispensing (mL)5
  • Increments (mL)0.5
  • Accuracy (%)±1.00%
  • Number Of Channels1
  • DescriptionMacropipettor, 1.0-5.0 mL
  • Warranty6 month
Reviews
Q&A