Cole-Parmer Low-Temperature PCR Rack, 96-Well, Green; 5/PK

Representative image only.

Cole-Parmer Low-Temperature PCR Rack, 96-Well, Green; 5/PK

Cole-Parmer | Item: 4400230

Safely store PCR samples down to -80 °C

$41.84CAD / Pkg of 5

$41.84CAD / Pkg of 5

Buy It Together

Current Item

Cole-Parmer Low-Temperature PCR Rack, 96-Well, Green; 5/PK
Cole-Parmer Low-Temperature PCR Rack, 96-Well, Green; 5/PK
4400230

$41.84CAD / Pkg of 5
+ =
Total Price 133.04 ADD 2 ITEMS TO CART
Product Description

Includes

Lid.

Lid.

Key Features

  • Uniquely designed lid also works as an elevated rack base
  • Easily stack racks to save benchtop and freezer space
  • Alphanumeric identification provides fast location and retrieval of tubes
  • Each rack holds 96 x 0.2 mL tubes
  • Green
  • Pack of five

More About this Item

Securely store 0.2 mL PCR tubes in these durable ABS plastic low-temperature racks. Racks feature textured finger grips for easier handling and transportation. Alphanumeric identification offers fast sample and well identification. Simply flip the translucent polycarbonate lid to use it as an elevated rack base. Side openings on the lids provide faster cooling ensuring the integrity of the samples.

Specifications
  • Tubes Held96
  • Tube Size0.2 mL
  • Lowest Set Temperature (° C)-80
  • ColorGreen
  • Height (in)1 1/2
  • Width (in)3 19/32
  • Length (in)4 29/32
  • Height (cm)3.7
  • Width (cm)9.2
  • Length (cm)12.5
  • MaterialABS
  • DescriptionLow-Temperature PCR Rack, 96-Well, Green; 5/PK
Reviews
Q&A