Cole-Parmer Long-Handled Lab Sampling Scoops, HDPE, 100 mL (3.38 oz); 50/PK

Representative image only.

Cole-Parmer Long-Handled Lab Sampling Scoops, HDPE, 100 mL (3.38 oz); 50/PK

Cole-Parmer | Item: 0626411

Extra-long handle makes reaching into deep containers easier, keeps hands further away from sample

$293.20CAD / Pkg of 50

$293.20CAD / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Long-Handled Lab Sampling Scoops, HDPE, 100 mL (3.38 oz); 50/PK
Cole-Parmer Long-Handled Lab Sampling Scoops, HDPE, 100 mL (3.38 oz); 50/PK
0626411

$293.20CAD / Pkg of 50
+ =
Total Price 560.62 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Supplier Certificate of Conformity is included with product shipment.

Key Features

  • Manufactured in an ISO 8 (Class 100,000) cleanroom to ensure cleanliness and reduce cross-contamination
  • High-quality HDPE conforms to FDA, EC, and EU regulations
  • BSE/TSE free
  • 100 mL capacity
  • 1 year warranty

More About this Item

Use these long-handled, non-sterile, disposable lab scoops to gather samples such as powders and granules. The 300 cm (11.8 in) long handle allows you to reach into deep containers, while keeping your hands away from the materials being measured. The long handle also makes this lab scoop more visible when left in a container. Manufactured of high-density polyethylene (HDPE) in an ISO 8 (Class 100,000) clean room, these sampling scoops withstand exposure to most chemicals without corroding. They are individually packaged in a heat-sealed PE/PET bag and can be used straight out of the bag without cleaning.


These laboratory scoops conform to FDA CFR 177.1520, EU 10/2011, and EC 1935/2004 regulations, and are BSE/TSE free. Indicated capacities are approximate and are not intended for measuring specific volumes.

1 Year Warranty
Specifications
  • Capacity (oz)3.38
  • Capacity (mL)100
  • Overall Length (in)15 3/8
  • Width (in)2
  • Overall Length (cm)39
  • Width (cm)5
  • Handle Length (cm)30
  • Handle Length (InchShort)11 13/16
  • MaterialHigh-density polyethylene
  • ColorWhite
  • SterileNo
  • DescriptionLong-Handled Lab Sampling Scoops, HDPE, 100 mL (3.38 oz); 50/PK
  • Warranty1 year
Reviews
Q&A