Cole-Parmer Liquid Sample Collector, Sterile, HDPE, 500mm Length, 100mL; 20/PK

Representative image only.

Cole-Parmer Liquid Sample Collector, Sterile, HDPE, 500mm Length, 100mL; 20/PK

Cole-Parmer | Item: 0628658

Reduce cross contamination while sampling low viscosity liquids and oils

$441.65CAD / Pkg of 20

$441.65CAD / Pkg of 20

Buy It Together

Current Item

Cole-Parmer  Liquid Sample Collector, Sterile, HDPE, 500mm Length, 100mL; 20/PK
Cole-Parmer Liquid Sample Collector, Sterile, HDPE, 500mm Length, 100mL; 20/PK
0628658

$441.65CAD / Pkg of 20
+ + + + + +
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
+
Cole-Parmer Buchner Funnel, Porcelain, 200 mL
1780007

$40.67CAD / Each
+ =
Total Price 3174.86 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured in Class 100,000 cleanroom and individually packaged
  • Constructed of chemically inert high-density polyethylene (HDPE)
  • 1 year warranty

More About this Item

The liquid sampler collectors are designed to easily take liquid samples with the added convenience of not having to clean the sampler prior to use. The samplers are manufactured, assembled, and packed in a Class 100,000 Cleanroom to ensure cleanliness and individually bagged. Choose from sterile or non-sterile samplers. Sterile samplers are sterilized via gamma irradiation (25k Gy minimum).

1 Year Warranty
Specifications
  • MaterialHDPE
  • SterileYes
  • Volume (mL)100
  • Diameter (in)0.83
  • Length (in)19.685
  • Diameter (cm)2.1
  • Length (cm)50
  • DescriptionLiquiThief Liquid Sampler, HDPE, Sterile, 500 mm Length, 100 mL; 20/PK
  • Warranty1 year
Reviews
Q&A