Cole-Parmer Liquid Sample Collector, Sterile, HDPE, 1000mm Length, 190mL; 20/PK

Representative image only.

Cole-Parmer Liquid Sample Collector, Sterile, HDPE, 1000mm Length, 190mL; 20/PK

Cole-Parmer | Item: 0628660

Reduce cross contamination while sampling low viscosity liquids and oils

$584.94CAD / Pkg of 20

$584.94CAD / Pkg of 20

Buy It Together

Current Item

Cole-Parmer  Liquid Sample Collector, Sterile, HDPE, 1000mm Length, 190mL; 20/PK
Cole-Parmer Liquid Sample Collector, Sterile, HDPE, 1000mm Length, 190mL; 20/PK
0628660

$584.94CAD / Pkg of 20
+ + + + + +
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
+
Cole-Parmer Buchner Funnel, Porcelain, 200 mL
1780007

$40.67CAD / Each
+ =
Total Price 3318.15 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured in Class 100,000 cleanroom and individually packaged
  • Constructed of chemically inert high-density polyethylene (HDPE)
  • 1 year warranty

More About this Item

The liquid sampler collectors are designed to easily take liquid samples with the added convenience of not having to clean the sampler prior to use. The samplers are manufactured, assembled, and packed in a Class 100,000 Cleanroom to ensure cleanliness and individually bagged. Choose from sterile or non-sterile samplers. Sterile samplers are sterilized via gamma irradiation (25k Gy minimum).

1 Year Warranty
Specifications
  • MaterialHDPE
  • Volume (mL)190
  • SterileYes
  • Length (in)39.37
  • Diameter (in)0.83
  • Diameter (cm)2.1
  • Length (cm)100
  • DescriptionLiquiThief Liquid Sampler, HDPE, Sterile, 1000 mm Length, 190 mL; 20/PK
  • Warranty1 year
Reviews
Q&A