Cole-Parmer Liquid Nitrogen Storage Dewar, 35 L

Representative image only.

Cole-Parmer Liquid Nitrogen Storage Dewar, 35 L

Cole-Parmer | Item: 0377302

Safely store and dispense liquid nitrogen

$2,504.76CAD / Each

$2,504.76CAD / Each

Buy It Together

Current Item

Cole-Parmer Liquid Nitrogen Storage Dewar, 35 L
Cole-Parmer Liquid Nitrogen Storage Dewar, 35 L
0377302

$2,504.76CAD / Each
+ =
Total Price 4759.05 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ribbed aluminum body and magneformed necktube offer durability and structural strength
  • Superior insulation ensures high thermal efficiency
  • Lightweight and handles for easy handling
  • 35 L capacity
  • Static hold time of 120 days
  • 1 year warranty

More About this Item

Use these liquid nitrogen (LN2) dewars to safely store and dispense small quantities of LN2. Rugged, ribbed aluminum body and magneformed neck tube provide excellent durability for use in lab or industrial environments. High thermal efficiency insulation minimizes nitrogen loss and provides long holding times. Handles on all models make it easy to handle. Durable paint finish resists wear and corrosion.

1 Year Warranty
Specifications
  • Volume (Liters)35
  • Neck Inside Diameter (ID) (in)2 1/2
  • Neck Inside Diameter (ID) (cm)6.4
  • Outside Diameter (OD) (in)18 5/16
  • Outside Diameter (OD) (cm)46.5
  • Static Holding Time (days)120
  • Evaporation (Liters/day)0.29
  • Height (in)26 3/8
  • Height (cm)67
  • MaterialAluminum
  • DescriptionLiquid Nitrogen Storage Dewar, 35 L
  • Warranty1 year
Reviews
Q&A