Cole-Parmer Limited-Volume Insert, Glass, Conical Bottom, 0.1mL; 1000/pk

Representative image only.

Cole-Parmer Limited-Volume Insert, Glass, Conical Bottom, 0.1mL; 1000/pk

Cole-Parmer | Item: 9870087

Ideal for small-volume sample handling

$408.13CAD / Pkg of 1000

$408.13CAD / Pkg of 1000
Product Description

Key Features

  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed with a 15 mm taper for 8-mm neck vials

More About this Item

Micro inserts when used with autosampler vials allow for small volume sample analysis. Select from three styles: conical, conical with spring, and flat. Conical bottom inserts allow maximum sample recovery and easier sample removal. Conical inserts with spring minimize damage to the autosampler needle by acting as a shock absorber; raise sample inside the vial for maximum sample recovery.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)0.1
  • Tube MaterialGlass
  • Tube Bottom ShapeConical
  • Tube ColorClear
  • SterileNo
  • Height (in)1 7/32
  • Outside Diameter (in)1/5
  • Height (mm)31
  • Outside Diameter (mm)5
  • Special Features15 mm taper
  • DescriptionLimited-Volume Insert, Glass, Conical Bottom, 0.1mL; 1000/pk
Reviews
Q&A