Cole-Parmer LB-400-82/220i Analytical Balance with LCD, 82g/220g x 0.01mg/0.1mg, Internal Calibration

Representative image only.

Cole-Parmer LB-400-82/220i Analytical Balance with LCD, 82g/220g x 0.01mg/0.1mg, Internal Calibration

Cole-Parmer | Item: 1010223

Quality and precision at an economical price

$7,337.48CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,337.48CAD / Each

Buy It Together

Current Item

Cole-Parmer LB-400-82/220i Analytical Balance with LCD, 82g/220g x 0.01mg/0.1mg, Internal Calibration
Cole-Parmer LB-400-82/220i Analytical Balance with LCD, 82g/220g x 0.01mg/0.1mg, Internal Calibration
1010223

$7,337.48CAD / Each
+
Cole-Parmer RS-232 to USB Cable
1010083

$76.32CAD / Each
+ + =
Total Price 16050.08 ADD 4 ITEMS TO CART
Product Description

Includes

draft shield and AC power adapter.

Key Features

  • Five-year industry-leading warranty
  • = 3 seconds stabilization time
  • 0.01mg and 0.1mg four-place readability
  • Easily adjustable filter settings
  • Internal and external calibration options
  • Large, backlit LCD for improved visibility of weighing results
  • USB, RS-232, and Wi-Fi† interfaces
  • Multiple working modes handle a variety of weighing functions
  • Spacious weighing chamber allows for tool-free disassembly and assembly
  • Anti-static coating on weighing chamber panes
  • 82g/220g dual range capacity
  • Internal calibration

More About this Item

The LB-400 analytical balances provide accurate measurements of weighed loads up to a maximum of 62g to 320g. A spacious three-door glass draft shield ensures weighing is as precise as possible, protecting the balance from external factors such as dust and drafts that could affect measurement accuracy. Internal and external calibration options allow you to choose the calibration method that best suits your specific needs, ensuring the balances remain accurate over time.

The large backlit LCD display provides clear and easy-to-read weighing results which is helpful in sub-optimal lighting conditions. The balances come equipped with a filter level setting that is easily adjusted to either a fast or slow mode, allowing you to tailor the balance's response to the working environment.

Quick access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time are all incorporated into the design to enhance user-friendliness. Record important information such as users, products, weighings, and tares to simplify data management and retrieval, aiding in keeping track of measurement history and relevant details.

†Only models with internal calibration feature Wi-Fi interface.

Enhanced security
User access is managed with care, ensuring that only authorized individuals can adjust balance settings, export or import data, and delete records. This security feature protects sensitive information and maintains the integrity of the data.

Space-saving design
A compact footprint ensures simple integration of the balances into your setup without sacrificing valuable workspace.

Remote and compliant access to data
Multiple connectivity options, including RS-232, USB-A (2 ports, interchangeable), USB-B, and Wi-Fi†. Enable seamless external interaction with computers or printers, facilitating GLP/GMP-compliant output and enhancing data management practices.

5 Year WarrantyConformite Europeenne
Specifications
  • Length (")13 1/10
  • Capacity (mg)220000
  • Capacity (g)220
  • Width (InchShort)8 1/10
  • Height (InchShort)14
  • Capacity (kg)0.22
  • Capacity (lbs)0.45
  • Capacity Dual Range82/220g
  • Readability Dual Range0.01/0.1mg
  • Readability (mg)0.1
  • Readability (g)0.0001
  • Repeatability (mg)0.08
  • Repeatability (g)8E-05
  • Linearity (mg)0.2
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, N, ti, baht, tola, msg
  • Calibration TypeInternal
  • LanguagesEnglish, Polish, German, Spanish, French, Turkish, Czech, Italian, Hungarian
  • Output2 x USB-A, USB-B, RS-232, Wi-Fi
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • BatteryNo
  • Length (InchShort)13 7/64
  • Height (in)14
  • Width (in)8
  • Depth (in)14
  • Pan Diameter (in)3 1/2
  • Draft Shield Height (in)9
  • Draft Shield Width (in)7 1/2
  • Draft Shield Depth (in)7
  • Chamber Height (in)9 1/4
  • Chamber Width (in)6 1/2
  • Chamber Depth (in)6 1/2
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • DescriptionAnalytical Balance with LCD, 82g/220g x 0.01mg/0.1mg, Internal Calibration
Reviews
Q&A