Cole-Parmer LB-400-220iN Analytical Balance with LCD, 220g x 0.1mg, Internal Calibration; NTEP

Representative image only.

Cole-Parmer LB-400-220iN Analytical Balance with LCD, 220g x 0.1mg, Internal Calibration; NTEP

Cole-Parmer | Item: 1040245

Quality and precision at an economical price

$4,287.56CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,287.56CAD / Each

Buy It Together

Current Item

Cole-Parmer LB-400-220iN Analytical Balance with LCD, 220g x 0.1mg, Internal Calibration; NTEP
Cole-Parmer LB-400-220iN Analytical Balance with LCD, 220g x 0.1mg, Internal Calibration; NTEP
1040245

$4,287.56CAD / Each
+ +
Cole-Parmer Impact Printer; 1/Each
1010085

$1,007.80CAD / Each
=
Total Price 6142.56 ADD 3 ITEMS TO CART
Product Description

Includes

Draft shield and AC power adapter.

Key Features

  • Five-year industry-leading warranty
  • NTEP-approved legal-for-trade balances
  • 0.01mg and 0.1mg four-place readability
  • Large, backlit LCD provides clear visibility of weighing results
  • Internal and external calibration options
  • USB, RS-232, and Wi-Fi† interface
  • Filter settings are easily adjusted depending on the working environment
  • Multiple working modes handle a variety of weighing functions
  • Fast stabilization and response time
  • Spacious weighing chamber allows for tool-free disassembly and assembly
  • Anti-static coating on weighing chamber panes
  • 220g capacity

More About this Item

The LB-400 analytical NTEP-approval balances provide accurate measurements of weighed loads up to a maximum of 62g to 320g. A spacious three-door glass draft shield ensures weighing is as precise as possible, protecting the balance from external factors such as dust and drafts that could affect measurement accuracy. Internal and external calibration options allow you to choose the calibration method that best suits your specific needs, ensuring the balances remain accurate over time.

The large backlit LCD display provides clear and easy-to-read weighing results which is helpful in sub-optimal lighting conditions. The balances come equipped with a filter level setting that is easily adjusted to either a fast or slow mode, allowing you to tailor the balance's response to the working environment.

Quick access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time are all incorporated into the design to enhance user-friendliness. Record important information such as users, products, weighings, and tares to simplify data management and retrieval, aiding in keeping track of measurement history and relevant details.

These NTEP-approved balances are tested and evaluated to ensure they meet all government standards and requirements set by the National Institute of Standards and Technology (NIST). Each model features a “d” and “e” value. The “d” value is defined in NIST Handbook 44 as the scale division, value of (d) and is the smallest division a balance can display. The “e” value is known as the verification scale division, value of (e). It represents the stated accuracy and is utilized as the value for commercial transactions. Refer to your state guidelines on “d” vs “e” value acceptance.

†Only models with internal calibration feature Wi-Fi interface.

Adaptive Filter Settings
Adjustable to a fast or slow mode allows users to tailor the balance's response to the working environment, optimizing weighing accuracy based on specific conditions.

Enhanced Security
Manage user access to ensure only authorized individuals can adjust balance settings, export or import data, and delete records. Protect sensitive information and maintain data integrity.

Space-Saving Design
An ideal choice for laboratories and workspaces where space is premium. The streamlined design ensures you can efficiently integrate the balances into your setup without sacrificing valuable workspace.

Remote and compliant access to data
Multiple connectivity options, including RS-232, USB-A (2 ports, interchangeable), USB-B, and Wi-Fi†. These connections enable seamless external interaction with computers or printers, facilitating GLP/GMP-compliant output and enhancing data management practices.

Conformite Europeenne5 Year Warranty
Specifications
  • Capacity (g)220
  • Capacity (kg)0.22
  • Capacity (lbs)0.48
  • Readability (mg)0.1
  • Readability (g)0.0001
  • Repeatability (mg)0.08
  • Repeatability (g)8E-05
  • Linearity (mg)0.2
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, kg, ct
  • Calibration TypeInternal
  • LanguagesEnglish, Polish, German, Spanish, French, Turkish, Czech, Italian, Hungarian
  • Output2 x USB-A, USB-B, RS-232, Wi-Fi
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3.5
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • BatteryNo
  • Power (VAC)100 to 240
  • Height (in)14
  • Width (in)8
  • Depth (in)14
  • Pan Diameter (in)3 1/2
  • Draft Shield Height (in)9
  • Draft Shield Width (in)7 1/2
  • Draft Shield Depth (in)7
  • Chamber Height (in)9 1/4
  • Chamber Width (in)6 1/2
  • Chamber Depth (in)6 1/2
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • DescriptionAnalytical Balance with LCD, 220g x 0.1mg, Internal Calibration; NTEP
  • Warranty5 Years
Reviews
Q&A