Cole-Parmer Lattice Connector, Aluminum, 12 Per Pk

Representative image only.

Cole-Parmer Lattice Connector, Aluminum, 12 Per Pk

Cole-Parmer | Item: 0804132

Connect rods and / or clamps to your frame or build a custom lab frame

$465.59CAD / Pkg of 12

$465.59CAD / Pkg of 12
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • 1 year warranty

More About this Item

Smooth, rounded surfaces are easy-to-clean. Designed for constructing lab frames in a lattice pattern, the small size will help maximize space. Angled adjustment screws allow for easy set-up and prevent misalignment. Pack of 12.

1 Year Warranty
Specifications
  • Clamp MaterialSilicon-coated Aluminum
  • Clamp TypeFrame and Rod
  • Hold Angle (°)90
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.5
  • Accepts Rod Diameter (in)0.5
  • Length (in)1.25
  • DescriptionLattice Connector, Aluminum, 12 Per Pk
  • Warranty1 year
Reviews
Q&A