Cole-Parmer large Square Polystyrene Weigh Boats, Blue, 330 mL, 100/Pk

Representative image only.

Cole-Parmer large Square Polystyrene Weigh Boats, Blue, 330 mL, 100/Pk

Cole-Parmer | Item: 0101726

Rounded corners simplify transfer of powdered or granular samples

$70.28CAD / Pkg of 100

$70.28CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer large Square Polystyrene Weigh Boats, Blue, 330 mL, 100/Pk
Cole-Parmer large Square Polystyrene Weigh Boats, Blue, 330 mL, 100/Pk
0101726

$70.28CAD / Pkg of 100
+
Cole-Parmer Glassine Weighing Paper, Small, 3 x 3" , 500/Pk
0133800

$36.83CAD / Pkg of 500
+ + =
Total Price 337.84 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Disposable
  • White Translucent Color Dishes - for traditional applications
  • Blue Translucent Color Dishes - contrasts for white powders and solids, increases sample

More About this Item

General purpose sample holders. Translucent, rubberized polystyrene withstands temperatures to 180°F, flexes for easy pouring. Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases. For use with balances, microwave moisture analyzers, hundreds of other sample handling applications. Flat bottom resists tipping. Contoured sides permit no-slip handling.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)330
  • ColorBlue
  • MaterialPolystyrene
  • Height (in)7/8
  • Width (in)5 1/2
  • Length (in)5 1/2
  • DescriptionSquare Polystyrene Weigh Boats, Blue, 330 mL, 100/Pk
Reviews
Q&A