Cole-Parmer Ladle, Sterile, PP, 43mm dia, 100mL; 40/PK

Representative image only.

Cole-Parmer Ladle, Sterile, PP, 43mm dia, 100mL; 40/PK

Cole-Parmer | Item: 0628634

Reduce cross contamination while sampling liquids

$285.47CAD / Pkg of 40

$285.47CAD / Pkg of 40
Product Description

Key Features

  • Manufactured in Class 100,000 cleanroom and individually packaged
  • Designed to go through traditional 2” bungs
  • 1 year warranty

More About this Item

These ladles are designed to easily take liquid samples with the added convenience of not having to clean the sampler prior to use. The ladles are manufactured, assembled, and packed in a Class 100,000 Cleanroom to ensure cleanliness and individually bagged. Samplers are sterilized via gamma irradiation (25 to 45 kGy). Choose from polypropylene or high-density polyethylene (HDPE) construction for a wide range of applications.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • SterileYes
  • Volume (mL)100
  • ColorNatural
  • Diameter (in)1.7
  • Length (in)17.83
  • Length (cm)45.3
  • Diameter (cm)4.3
  • DescriptionLadle, Polypropylene, Sterile, 100 mL; 40/PK
  • Warranty1 year
Reviews
Q&A