Cole-Parmer Laboratory Gas Regulator, Single Stage 330 CGA; 1750 scfh; 100 psi

Representative image only.

Cole-Parmer Laboratory Gas Regulator, Single Stage 330 CGA; 1750 scfh; 100 psi

Cole-Parmer | Item: 9820270

Designed for laboratory research using mildly corrosive gases

$2,232.19CAD / Each

$2,232.19CAD / Each
Product Description

Key Features

  • Diaphragm packless valve promotes system purity
  • Threadless seat design provides longer life
  • 1 year warranty

More About this Item

These stainless steel one- and two-stage high-purity regulators are designed for non-corrosive analytical, mildly corrossive and process applications requiring precise, stable delivery pressure control. A diaphragm packless outlet valve with a 1/4" compression tube fitting allows flow control and maintains system purity.


Single-stage regulators feature a convoluted stainless steel diaphragm seal that provides excellent regulating characteristics and allows for internal vacuum purging



Dual-stage regulators feature a a convoluted Hastelloy® C-22 diaphragm seal that prevents contamination by eliminating the need for a soft seal and provides a leak-rate design of less than 2 x 10–8 ccs helium. The two-stage models yield a delivery pressure change of less than 0.04/100 psi inlet change.

1 Year Warranty
Specifications
  • Max Delivery Pressure (psig)100
  • Max Exhaust Flow Rate (SCFM)29.17
  • Max Inlet Pressure (PSI)4000
  • Outlet Connections¼" OD compression
  • CGA Fitting330
  • Min Operating Temperature (° F)-40
  • Max Operating Temperature (° F)165
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° C)74
  • Max Supply Pressure (PSI)4000
  • Capacity (SCFH)1750
  • Materials of Construction316 SS body & filter; SS gauges; Ni-plated brass bonnet; PCTFE® seat; Hastelloy C-22 diaphragm; SS outlet valve
  • DescriptionLaboratory Gas Regulator, Single Stage 330 CGA; 1750 scfh; 100 psi
  • Warranty1 year
Reviews
Q&A