Cole-Parmer Label Strips, Laser Printer, 33 x 13 mm, White; 85 x 20 Sheets

Representative image only.

Cole-Parmer Label Strips, Laser Printer, 33 x 13 mm, White; 85 x 20 Sheets

Cole-Parmer | Item: 0439673

No need for separate labels—work in cryogenic applications, ultra-low freezers, and incubators

$171.28CAD / Pkg of 1700

$171.28CAD / Pkg of 1700

Buy It Together

Current Item

Cole-Parmer Label Strips, Laser Printer, 33 x 13 mm, White; 85 x 20 Sheets
Cole-Parmer Label Strips, Laser Printer, 33 x 13 mm, White; 85 x 20 Sheets
0439673

$171.28CAD / Pkg of 1700
+ +
Tough-Spots 9185-0000 Small Labels, White, 3/8" Dia; 1000/RL
6220700

$104.02CAD / Roll of 1000
=
Total Price 472.37 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Inert polyester with a unique adhesive adheres to glass, plasticware, and most metals
  • No need to self-laminate and sleeker labels fit most storage systems without adding bulk—even cryocanes
  • Strips and dots come in varying sizes, colors, and on rolls for individual labeling or on sheets for use with laser printers

More About this Item

These labels withstand conventional freezing (-80 °C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at -196 °C). Choose the size, color, and format to suit your labeling needs. The wide range of sizes allow you to label your whole experiment permanently. From microcentrifuge tube to cryovial; microtiter plate to storage box.

Ideal for 1.5- and 2-mL tubes.

Specifications
  • First color changeWhite
  • Width (in)1/2
  • Length (in)1 19/64
  • DescriptionLabel Strips, Laser Printer, 33 x 13 mm, White; 85 x 20 Sheets
Reviews
Q&A