Cole-Parmer Label Dots, 19 mm Dia, White; 5000/Pk

Representative image only.

Cole-Parmer Label Dots, 19 mm Dia, White; 5000/Pk

Cole-Parmer | Item: 0439671

No need for separate labels—work in cryogenic applications, ultra-low freezers, and incubators

$503.90CAD / Pkg of 5000

$503.90CAD / Pkg of 5000

Buy It Together

Current Item

Cole-Parmer Label Dots, 19 mm Dia, White; 5000/Pk
Cole-Parmer Label Dots, 19 mm Dia, White; 5000/Pk
0439671

$503.90CAD / Pkg of 5000
+ +
Tough-Spots 9185-0000 Small Labels, White, 3/8" Dia; 1000/RL
6220700

$104.02CAD / Roll of 1000
=
Total Price 804.99 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Inert polyester with a unique adhesive adheres to glass, plasticware, and most metals
  • No need to self-laminate and sleeker labels fit most storage systems without adding bulk—even cryocanes
  • Strips and dots come in varying sizes, colors, and on rolls for individual labeling or on sheets for use with laser printers

More About this Item

These labels withstand conventional freezing (-80 °C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at -196 °C). Choose the size, color, and format to suit your labeling needs. The wide range of sizes allow you to label your whole experiment permanently. From microcentrifuge tube to cryovial; microtiter plate to storage box.

Dots are suitable for use on cryotubes, glass vials, and microcentrifuge tubes.

Specifications
  • First color changeWhite
  • Diameter (in)3/4
  • DescriptionLabel Dots, 19 mm Dia, White; 5000/Pk
Reviews
Q&A