Cole-Parmer Lab Frame Kit , Stainless Steel, Fits Inside 72" W Fume Hood

Representative image only.

Cole-Parmer Lab Frame Kit , Stainless Steel, Fits Inside 72" W Fume Hood

Cole-Parmer | Item: 0812631

Corrosion resistant frames and rods

$2,652.10CAD / Each

$2,652.10CAD / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

Fume Hood Kits
Vertical mounting. Rods are constructed of stainless steel, connectors and lab-frame feet are constructed of nickel-plated zinc.

Two year warranty
Specifications
  • Frame MaterialStainless Steel
  • Height (in)36
  • Width (in)62
  • Depth (in)12
  • DescriptionLab Frame Kit , Stainless Steel, Fits Inside 72" W Fume Hood
  • Warranty2 year
Reviews
Q&A