Cole-Parmer Lab Frame Foot, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s

Representative image only.

Cole-Parmer Lab Frame Foot, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s

Cole-Parmer | Item: 0802164

Connect rods and / or clamps to your frame or build a custom lab frame

$105.20CAD / Each

$105.20CAD / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • 2 year warranty

More About this Item

Permanently mount lab-frames directly to the wall, floor or benchtop accepts up to 1⁄2" (12.7mm) diameter rods. Includes three mounting screws. Dimensions (Dia. x H): 2 3/4" x 1 1/4" (70 x 32mm)

Two year warranty
Specifications
  • Clamp MaterialStainless Steel
  • Clamp TypeFrame and Rod
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.5
  • Height (in)1.25
  • Diameter (in)2.75
  • DescriptionLab Frame Foot, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s
  • Warranty2 year
Reviews
Q&A