Cole-Parmer Lab Frame Foot, Nickel-Plated Zinc, 0 to 0.5" Dia Rod s

Representative image only.

Cole-Parmer Lab Frame Foot, Nickel-Plated Zinc, 0 to 0.5" Dia Rod s

Cole-Parmer | Item: 0804138

Connect rods and / or clamps to your frame or build a custom lab frame

$228.38CAD / Each

$228.38CAD / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • 1 year warranty

More About this Item

Permanently mount lab-frames directly to the wall, floor or benchtop accepts up to 1⁄2" (12.7mm) diameter rods. Includes three mounting screws. Dimensions (Dia. x H): 2 3/4" x 1 1/4" (70 x 32mm)

1 Year Warranty
Specifications
  • Clamp MaterialNickel-plated Zinc
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.5
  • Height (in)1.25
  • Diameter (in)2.75
  • DescriptionLab Frame Foot, Nickel-Plated Zinc, 0 to 0.5" Dia Rod s
  • Warranty1 year
Reviews
Q&A