Cole-Parmer Kelly Forceps, Standard Grade, Curved, 5.5".

Representative image only.

Cole-Parmer Kelly Forceps, Standard Grade, Curved, 5.5".

Cole-Parmer | Item: 1081811

$28.14CAD / Each

$28.14CAD / Each
Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradeStandard
  • Length (in)5.5
  • Length (cm)13.97
  • End TypeCurved
  • MaterialStainless Steel
  • DescriptionKelly Forceps, Standard Grade, Curved, 5.5".
Reviews
Q&A