Cole-Parmer Kelly Forceps, Premium Grade, Straight, 5.5".

Representative image only.

Cole-Parmer Kelly Forceps, Premium Grade, Straight, 5.5".

Cole-Parmer | Item: 1082112

$78.97CAD / Each

$78.97CAD / Each
Product Description

More About this Item

Premium-grade instruments feature the highest quality stainless steel; crafted to the most exacting standards, to meet the most demanding needs. Precision cutting and holding surfaces, ratcheting lock mechanisms, and non-glare finish are ideal for critical procedures.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradePremium
  • Length (in)5.5
  • Length (cm)13.97
  • End TypeStraight
  • MaterialStainless Steel
  • DescriptionKelly Forceps, Premium Grade, Straight, 5.5".
Reviews
Q&A