Cole-Parmer Kantrowitz Forceps, Premium Grade, Delicate, Right Angle, 7.25".

Representative image only.

Cole-Parmer Kantrowitz Forceps, Premium Grade, Delicate, Right Angle, 7.25".

Cole-Parmer | Item: 1082120

$124.35CAD / Each

$124.35CAD / Each
Product Description

More About this Item

Premium-grade instruments feature the highest quality stainless steel; crafted to the most exacting standards, to meet the most demanding needs. Precision cutting and holding surfaces, ratcheting lock mechanisms, and non-glare finish are ideal for critical procedures.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradePremium
  • Length (in)7.25
  • Length (cm)18.415
  • End TypeDelicate, right angle
  • MaterialStainless Steel
  • DescriptionKantrowitz Forceps, Premium Grade, Delicate, Right Angle, 7.25".
Reviews
Q&A