Cole-Parmer Jumbo Holder, Aluminum, 0 to 0.83" Dia Rod s

Representative image only.

Cole-Parmer Jumbo Holder, Aluminum, 0 to 0.83" Dia Rod s

Cole-Parmer | Item: 0804122

Connect rods and / or clamps to your frame or build a custom lab frame

$86.34CAD / Each

$86.34CAD / Each

Buy It Together

Current Item

Cole-Parmer Jumbo Holder, Aluminum, 0 to 0.83" Dia Rod s
Cole-Parmer Jumbo Holder, Aluminum, 0 to 0.83" Dia Rod s
0804122

$86.34CAD / Each
+ =
Total Price 195.37 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • Connectors and holders do not include rods; order separately
  • 1 year warranty

More About this Item

Ideal for holding clamps or ring stands to lab-frames, at a 90° angle.

1 Year Warranty
Specifications
  • Clamp MaterialAluminum
  • Clamp TypeFrame and Rod
  • Hold Angle (°)90
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.83
  • Accepts Rod Diameter (in)0.75
  • Length (in)2.25
  • DescriptionJumbo Holder, Aluminum, 0 to 0.83" Dia Rod s
  • Warranty1 year
Reviews
Q&A