Cole-Parmer Jumbo Clamp Holder, Stainless Steel, Accommodates 0 to 0.83" Dia Rod s

Representative image only.

Cole-Parmer Jumbo Clamp Holder, Stainless Steel, Accommodates 0 to 0.83" Dia Rod s

Cole-Parmer | Item: 0802162

Connect rods and / or clamps to your frame or build a custom lab frame

$127.74CAD / Each

$127.74CAD / Each

Buy It Together

Current Item

Cole-Parmer Jumbo Clamp Holder, Stainless Steel, Accommodates 0 to 0.83" Dia Rod s
Cole-Parmer Jumbo Clamp Holder, Stainless Steel, Accommodates 0 to 0.83" Dia Rod s
0802162

$127.74CAD / Each
+ =
Total Price 236.77 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • Connectors and holders do not include rods; order separately
  • 2 year warranty

More About this Item

Ideal for holding clamps or ring stands to lab-frames, at a 90° angle.

Two year warranty
Specifications
  • Clamp MaterialStainless Steel
  • Clamp TypeFrame and Rod
  • Hold Angle (°)90
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.83
  • DescriptionJumbo Clamp Holder, Stainless Steel, Accommodates 0 to 0.83" Dia Rod s
  • Warranty2 year
Reviews
Q&A