Cole-Parmer Iris Fine Tip Scissors, Premium Grade, Straight, 4.5".

Representative image only.

Cole-Parmer Iris Fine Tip Scissors, Premium Grade, Straight, 4.5".

Cole-Parmer | Item: 1082106

$74.41CAD / Each

$74.41CAD / Each

Buy It Together

Current Item

Cole-Parmer Iris Fine Tip Scissors, Premium Grade, Straight, 4.5".
Cole-Parmer Iris Fine Tip Scissors, Premium Grade, Straight, 4.5".
1082106

$74.41CAD / Each
+ =
Total Price 855.31 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Premium-grade instruments feature the highest quality stainless steel; crafted to the most exacting standards, to meet the most demanding needs. Precision cutting and holding surfaces, ratcheting lock mechanisms, and non-glare finish are ideal for critical procedures.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradePremium
  • Length (in)4.5
  • Length (cm)11.43
  • End TypeStraight
  • MaterialStainless Steel
  • DescriptionIris Fine Tip Scissors, Premium Grade, Straight, 4.5".
Reviews
Q&A