Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Rigid Cold Finger Probe, -100 to -60°C; 240V

Representative image only.

Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Rigid Cold Finger Probe, -100 to -60°C; 240V

Cole-Parmer | Item: 2087376

Quickly chill liquids in container or open baths

$11,406.99CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,406.99CAD / Each

Buy It Together

Current Item

Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Rigid Cold Finger Probe, -100 to -60°C; 240V
Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Rigid Cold Finger Probe, -100 to -60°C; 240V
2087376

$11,406.99CAD / Each
+ + + + =
Total Price 30605.26 ADD 5 ITEMS TO CART
Product Description

Includes

IEC Electrical Cord, Certificate of Compliance

Key Features

  • Economical alternative to dry ice or liquid nitrogen
  • Ideal for freeze drying, rapid fluid cooling, and trapping applications
  • Designed to run at maximum cooling
  • Provides continuous cooling to temperatures as low as -100°C
  • Digital display shows temperature readout
  • 3 year warranty parts & labor

More About this Item

Ideal for use with circulating baths, these chillers provide rapid, low-cost cooling of liquids to temperatures as low as -100°C. Applications include cannabis extraction, cooling of exothermic reactions, freeze point determinations, botanical extraction, freeze drying, impact testing, lyophilization, and vapor and solvent trapping. The chillers are a cost-effective alternative to dry ice or liquid nitrogen.

Simple to use. Just plug it in and immerse the stainless-steel probe in your fluid sample. A flexible hose allows convenient placement of the cooling probe. Please note, these chillers do not have an adjustable low temperature set point.

Insulated flexible hose measures 6-ft (1.83 meters) long and 2.83" (7.14 cm) in diameter. Rigid cold finger probe measures 3.75" (9.53 cm) long and 0.75" (1.91 cm) in diameter. Digital display indicates unit is on and operating and shows temperature in de

3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° C)-60
  • Min Temperature (° C)-100
  • RefrigerantR404A and R508B
  • Width (in)15
  • Length (in)20 1/10
  • Height (in)22 19/64
  • Width (cm)38.1
  • Length (cm)51.1
  • Height (cm)56.6
  • Temperature ControlFixed at -100°C
  • Display TypeTemperature
  • Wetted MaterialsRigid Cold Finger Probe
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)7.5
  • DescriptionLow-Temperature Immersion Chiller, Rigid Cold Finger Probe, -100 to -60°C; 240V
  • Warranty3 Years
Reviews
Q&A