Cole-Parmer Instrument Tee, PP Body, TPE Diaphragm, 1” Mono Barb x 1” Tri Clamp

Representative image only.

Cole-Parmer Instrument Tee, PP Body, TPE Diaphragm, 1” Mono Barb x 1” Tri Clamp

Cole-Parmer | Item: 5014227

Built-in elastomer diaphragm makes single-use pressure sensing simple

$507.58CAD / Each

$507.58CAD / Each
Product Description

Key Features

  • Accepts pressure sensor with standard 1-1/2" sanitary connection
  • Fused diaphragm creates a sterile barrier
  • No solvents or adhesives used for the diaphragm
  • Excellent biocompatibility and low extractables
  • ASME-BPE, USP Class VI, REACH, and RoHS compliant
  • Sterilize by autoclave, gamma irradiation, or EtO
  • Polypropylene body with TPE diaphragm
  • Animal-derived ingredient free (ADIF) and animal-derived component free (ADCF)
  • 1” mono barb x 1” tri clamp

More About this Item

Easily measure the pressure in your line while maintaining sterility with the instrument tees. Each tee features a sanitary connection with a fused elastomer diaphragm without solvents or adhesives, resulting in a single-piece unit, helping to maintain barrier integrity throughout operations. The 1-1/2” sanitary connection provides superior ergonomics and exact alignment, ensuring accurate pressure measurements.

To ensure quality and integrity, the instruments tees are manufactured in controlled environment and packaged in ISO Class 7 cleanroom.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Outlet Port1" tri clamp
  • Connection TypeHose barb x Sanitary
  • Inlet Port1" mono barb
  • Seal MaterialTPE
  • Housing MaterialPolypropylene
  • Max Pressure (PSI)100
  • Max Pressure (bar)6.9
  • Max Temperature (° F)275
  • Max Temperature (° C)135
  • Wetted MaterialsPolypropylene and TPE
  • ApprovalUSP Class VI
  • DescriptionInstrument Tee, PP Body, TPE Diaphragm, 1" Mono Barb x 1" Tri Clamp
Reviews
Q&A