Cole-Parmer Individually Calibrated 19/31 Degree API ASTM 3H Hydrometer

Representative image only.

Cole-Parmer Individually Calibrated 19/31 Degree API ASTM 3H Hydrometer

Cole-Parmer | Item: 9031084

No more calibration delays

$1,510.22CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,510.22CAD / Each

Buy It Together

Current Item

Cole-Parmer Individually Calibrated 19/31 Degree API ASTM 3H Hydrometer
Cole-Parmer Individually Calibrated 19/31 Degree API ASTM 3H Hydrometer
9031084

$1,510.22CAD / Each
+ =
Total Price 1822.21 ADD 2 ITEMS TO CART
Product Description

Includes

storage box and NIST-traceable calibration supplied by the manufacturer.

Key Features

  • Plain form simplifies readings
  • Individually serialized and calibrated at three points for superior accuracy out of the box
  • Lead-free ballast and glass construction is nontoxic
  • Temperature standard is 60°F (15.6°C)
  • 3 month warranty

More About this Item

Equivalent to H-B Instrument 618980000.

3 Month Warranty
Specifications
  • Length (")13
  • Hydrometer FormPlain
  • API Range (Min) (°)19
  • API Range (Max) (°)31
  • Division0.1°
  • Accuracy±0.1°
  • ASTM number3H
  • Length (mm)330
  • Description Individually Calibrated 19/31 Degree API ASTM 3H Hydrometer
  • Warranty3 month
Reviews
Q&A