Cole-Parmer Incandescent light fixture for canopy hoods, 110 VAC

Representative image only.

Cole-Parmer Incandescent light fixture for canopy hoods, 110 VAC

Cole-Parmer | Item: 3373188

Compatible with all Cole-Parmer canopy-style fume hoods

$957.70CAD / Each

$957.70CAD / Each

Buy It Together

Current Item

Cole-Parmer Incandescent Light Fixture for Canopy Hoods, 110 VAC
Cole-Parmer Incandescent Light Fixture for Canopy Hoods, 110 VAC
3373188

$957.70CAD / Each
+
Cole-Parmer Ducted Wall Canopy Fume Hood, 36" W
3373130

$6,888.10CAD / Each
=
Total Price 7845.80 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Add a light or a side wall, or get a mounting kit.

1 Year Warranty
Specifications
  • LightsIncandescent
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionIncandescent Light Fixture for Canopy Hoods, 110 VAC
  • Warranty1 year
Reviews
Q&A