Cole-Parmer Ice Sampler, 316L Stainless Steel, 50mm dia, 210mm Length

Representative image only.

Cole-Parmer Ice Sampler, 316L Stainless Steel, 50mm dia, 210mm Length

Cole-Parmer | Item: 0628602

Ideal sampling tool for wax and frozen products

$1,295.11CAD / Each

$1,295.11CAD / Each

Buy It Together

Current Item

Cole-Parmer Ice Sampler, 316L Stainless Steel, 50mm dia, 210mm Length
Cole-Parmer Ice Sampler, 316L Stainless Steel, 50mm dia, 210mm Length
0628602

$1,295.11CAD / Each
+ + =
Total Price 2341.22 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Supplier Certificate of Conformity is included with product shipment.

Key Features

  • Designed to fit most standard electric drills
  • High-quality 316L stainless steel (SS) construction
  • Sampler body measures 24 cm L x 5 cm W
  • 400 mL capacity
  • 1 year warranty

More About this Item

Quickly cut through hard, frozen samples by attaching the ice sampler to your existing electric hand drill. Once powered on, the sharp-edged sampler rotates and cuts the material into the sampler. Crevice-free, highly polished surface sampler is easy to clean.

Power drill is not included.

1 Year Warranty
Specifications
  • Capacity (mL)400
  • Overall Length (in)12 5/8
  • Overall Length (cm)32
  • Diameter (in)2
  • Diameter (cm)5
  • Material316L SS
  • DescriptionPowered Ice Sampler, 316L Stainless Steel, 5 cm dia
  • Warranty1 year
Reviews
Q&A