Cole-Parmer IC-400 Standard Immersion Circulator; 120 VAC

Representative image only.

Cole-Parmer IC-400 Standard Immersion Circulator; 120 VAC

Cole-Parmer | Item: 2087373

Turn any tank into a circulating bath featuring a large, easy-to-read digital display

$1,944.87CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,944.87CAD / Each

Buy It Together

Current Item

Cole-Parmer IC-400 Standard Immersion Circulator; 120 VAC
Cole-Parmer IC-400 Standard Immersion Circulator; 120 VAC
2087373

$1,944.87CAD / Each
+ =
Total Price 2792.07 ADD 2 ITEMS TO CART
Product Description

Includes

Power cord, quick-start guide, qualification test results and resource disk including operator's manual

Key Features

  • Ensure precision due to an integral heating coil and re-circulating pump
  • Simple intuitive operation
  • Easily adjust the flow with a convenient slide control
  • For use with reservoirs up to 28 L
  • Operates on 120 V
  • 3 year warranty parts & labor

More About this Item

Smartly suited for lab and industrial use, this immersion circulator has a large backlit digital display, yet a slim overall profile requiring minimal reservoir space. From across the room, users can readily see the process value and set value, as well as heating and circulating icons. Four buttons enable easy setting of on/off/standby, point value, °F/°C readings and offset calibration value; min/max temperatures can also be easily selected. A protective housing prevents direct contact with the integral pump and heater coil yet is easy to clean and inspect. The adjustable mounting clamp attaches securely to flat and rounded tank walls.

ETL Listed3 Year Warranty
Specifications
  • Reservoir Capacity (L)28
  • Max Temperature (° C)135
  • Min Temperature (° C)Ambient +10
  • Temperature Stability (° C)±0.07
  • Pump TypePressure
  • Max Flow Rate (L/min)13.5
  • Max Pump Pressure (PSI)2.3
  • Max Pump Pressure (mbar)160
  • Width (in)3 51/64
  • Length (in)4 19/64
  • Height (in)14 1/10
  • Width (cm)9.7
  • Length (cm)10.9
  • Height (cm)35.8
  • Heater Wattage (watts)1100
  • Display Type3.25" LCD
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10
  • Warranty3 Years
Reviews
Q&A