Cole-Parmer IC-300-20DPC High-Stability Digital Immersion Circulator; 120 VAC

Representative image only.

Cole-Parmer IC-300-20DPC High-Stability Digital Immersion Circulator; 120 VAC

Cole-Parmer | Item: 0126213

Accurately control liquid bath temperature

$3,646.64CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,646.64CAD / Each

Buy It Together

Current Item

Cole-Parmer IC-300-20DPC High-Stability Digital Immersion Circulator; 120 VAC
Cole-Parmer IC-300-20DPC High-Stability Digital Immersion Circulator; 120 VAC
0126213

$3,646.64CAD / Each
+ + + + +
Cole-Parmer FCC1 High Temperature Cooling Coil
1212287

$415.13CAD / Each
+
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

$1,119.78CAD / Each
+ =
Total Price 15106.68 ADD 8 ITEMS TO CART
Product Description

Includes

Clamp kit, pipe connectors, o-ring for thermometer and a 7-1/2 ft cord with three-prong plug.

Key Features

  • 4-digit setting with a bright LED digital temperature display
  • Suitable for most routine laboratory applications
  • User adjustable over-temperature cut-out
  • Low liquid level cut-out as standard
  • Temperature range of -40 to 200 °C
  • High temperature stability: ±0.005 °C with water at 40 °C
  • Bidirectional RS-232 capability
  • Runs on 120 VAC power
  • 3 year warranty
  • Previous part number FTU20DPC

More About this Item

These immersion circulators are intended to be used with the Cole-Parmer WBU-200 and WBU-250 series unheated liquid baths or any other suitable laboratory vessels. They are designed to heat, circulate, and precisely control the temperature of the fluid in the bath over a wide range of temperatures. These versatile circulators can be used as a stand-alone liquid bath temperature controller, or as a pump for providing temperature control to an external device*.

* Note the high temperature IC-300-20HDC models cannot pump externally.

Please Note: To achieve temperatures below ambient, external accessories such as a dip-cooler, or flow cooler are required.

Please Note: Effective June 2022, the Techne Advanced Digital Immersion Circulator Model number FTU20DPC has now been rebranded Cole-Parmer under Model number IC-300-20DPC. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Max Temperature (° C)200
  • Min Temperature (° C)Ambient
  • Max Temperature with Cooling Coil (° C)200
  • Min Temperature with Cooling Coil10° C above coil fluid temperature
  • Max Temperature with External Chiller or Bath (° C)200
  • Min Temperature with External Chiller or Bath (° C)-40
  • Temperature Stability (° C)±0.005
  • Pump TypeForce
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Depth (in)4 7/8
  • Immersion Depth (in)5
  • Heater Wattage (watts)1500
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature Sensor100 Ω Pt RTD
  • Pressure Pump Max Head At 0 Flow (L/min)10
  • Pressure Pump Max Head At 0 Flow (PSI)2.1
  • Wetted Materials316 SS and PPS
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)12.5
  • DescriptionHigh-Stability Digital Immersion Circulator; 120 VAC, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A