Cole-Parmer I-Chem Pre-Cleaned Wide-Mouth Plastic Bottle, HDPE, 125mL (4 oz); 72/CS

Representative image only.

Cole-Parmer I-Chem Pre-Cleaned Wide-Mouth Plastic Bottle, HDPE, 125mL (4 oz); 72/CS

Cole-Parmer | Item: 6226610

Leakproof design keeps samples safe

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer I-Chem Pre-Cleaned Wide-Mouth Plastic Bottle, HDPE, 125mL (4 oz); 72/CS
Cole-Parmer I-Chem Pre-Cleaned Wide-Mouth Plastic Bottle, HDPE, 125mL (4 oz); 72/CS
6226610

Call For Price
+ +
Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 1000mL; 6/PK
0604360

$135.85CAD / Pkg of 6
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

$102.70CAD / Pkg of 2
+
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL
0605520

$46.25CAD / Each
$64.83CAD / Each
=
Total Price 666.77 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pre-cleaned according to EPA standards
  • 1 year warranty

More About this Item

These wide-mouth high-density polyethylene (HDPE) bottles are leak-proof and break-resistant — excellent for soil, sludge, and sediment samples. Bottles are pre-cleaned according to Environmental Protection Agency (EPA) standards and certified to meet the EPA’s Performance Based Specifications for metals analysis and water quality parameters.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • Capacity (Gal)0.033
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38-415
  • Cap ColorNatural
  • Bottle ColorTransparent
  • Label TypeBarcoded
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)30
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5
  • Overall Height (in)3 51/64
  • Overall Height (cm)9.7
  • DescriptionPrecleaned Wide-Mouth Plastic Bottle, HDPE, 125mL; 72/CS
  • Warranty1 year
Reviews
Q&A