Cole-Parmer Humidity Sponge, Indicating; 3" X 3" bags, 40 bags/pk

Representative image only.

Cole-Parmer Humidity Sponge, Indicating; 3" X 3" bags, 40 bags/pk

Cole-Parmer | Item: 0719311

Provides up to 37% moisture absorption

$88.85CAD / Pkg of 40

$88.85CAD / Pkg of 40
Product Description

Key Features

  • Regenerable bags can be regenerated and reused repeatedly
  • Indicators show when moisture capacity has been reached
  • 1 year warranty

More About this Item

Humidity sponges meet all drying requirements. One bag will retain 16% moisture in a container with a volume of two gallons (476 cu. in.) The sponges are non-toxic and are Class M3.5 cleanroom-compatible.

Model 07193-11 has one side of clear film and one side white Tyvek® and contain a blue indicating gel that turns pink when desiccant has reached maximum capacity and must be replaced.

Regenerable sponges are available — please see item 07193-13.

1 Year Warranty
Specifications
  • Exterior Width (in)3
  • Exterior Height (InchShort)0.25
  • Exterior Depth (in)3
  • Exterior Width (cm)7.6
  • Exterior Height (cm)0.6
  • Exterior Depth (cm)7.6
  • DescriptionHumidity Sponge, Indicating; 3" X 3" bags, 40 bags/pk
  • Warranty1 year
Reviews
Q&A