Cole-Parmer HT-1600-16-115 Glass Fiber Heating Tape, 488 cm L, 800 W; 115 VAC

Representative image only.

Cole-Parmer HT-1600-16-115 Glass Fiber Heating Tape, 488 cm L, 800 W; 115 VAC

Cole-Parmer | Item: 3622013

Flexible heaters—fit metal pipes and glassware

$1,547.06CAD / Each

$1,547.06CAD / Each

Buy It Together

Current Item

Cole-Parmer HT-1600-16-115 Glass Fiber Heating Tape, 488 cm L, 800 W; 115 VAC
Cole-Parmer HT-1600-16-115 Glass Fiber Heating Tape, 488 cm L, 800 W; 115 VAC
3622013

$1,547.06CAD / Each
+ =
Total Price 2640.32 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum element temperature of 842°F (450°C)
  • Braided earth wire beneath the outer sheath
  • Approximately 25 mm wide
  • 488 cm long
  • 115 VAC operation
  • 3 year warranty
  • Previous part number HT95516X1

More About this Item

The flexible fiberglass heating tapes are ideal for heating columns, pipes, valves, and transfer lines, where applications need to be observed. The heating element and braided ground wire are wound on a fiberglass core and covered in braided fiberglass outer sleeve. Tapes are not water-resistant; for use in dry conditions only. Tapes are supplied with 3.5" (9 cm) insulated unheated flexible leads at each end. Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

Please Note: Effective June 2022, the Electrothermal Glass Fiber Heating Tape Model number HT95516X1 has now been rebranded Cole-Parmer under Model number HT-1600-16-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Power (VAC)115
  • Power (watts)800
  • Width (in)1
  • Length (ft)16
  • DescriptionGlass Fiber Heating Tape, 488 cm L, 800 W; 115 V
  • Warranty3 Years
Reviews
Q&A