Cole-Parmer HPLC Syringe Filters, Non Sterile, PTFE, 17 mm, 0.2µm; 100/pk

Representative image only.

Cole-Parmer HPLC Syringe Filters, Non Sterile, PTFE, 17 mm, 0.2µm; 100/pk

Cole-Parmer | Item: 3281626

High quality, economical price

$637.39CAD / Pkg of 100

$637.39CAD / Pkg of 100
Product Description

Key Features

  • Syringe filters come with plastic jar for convenient storage
  • Constructed with a 17 mm PTFE membrane and 0.2µm pore size

More About this Item

These nonsterile syringe filters are tested for physical properties and UV detectable extractables. Each unit features secure, enhanced female Luer-Lok™ inlet and male luer slip outlet, and solvent-resistant low extractable polypropylene housing. Select membranes available with 1.0 µm binder-free glass prefilter for high-solids sample. All syringe filters are autoclavable.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Membrane MaterialPolytetrafluoroethylene (PTFE)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)17
  • Housing MaterialPolypropylene (PP)
  • Retention Volume (µL)<29
  • Max Pressure (PSI)115
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • DescriptionHPLC Syringe Filters, Non Sterile, PTFE, 0.2 um, 17 mm dia, 100/pk
Reviews
Q&A