Cole-Parmer HPLC Column Heater, Compact 90–260 VAC, 50/60 Hz

Representative image only.

Cole-Parmer HPLC Column Heater, Compact 90–260 VAC, 50/60 Hz

Cole-Parmer | Item: 4265070

Choose from single, programmable, or high-capacity units to suit your application needs

$2,099.58CAD / Each

$2,099.58CAD / Each
Product Description

Includes

Power supply, power cord (specify country at time of order), and counter cable.

Key Features

  • Accurately control column temperature with PID temperature control
  • 1 year warranty

More About this Item

These Cole-Parmer® column temperature control systems provide even chamber temperatures.

This single-column heater is compact and simple to use with temperature ranges from ambient up to 90°C. Heater accepts columns that are 1⁄4" or 3⁄8" diameter by up to 30 cm long. The silicon rubber heater underneath the chamber provides uniform chamber temperatures for optimal results. The chamber design provides quick access to the column and features a clear polycarbonate cover for easy viewing.
Setting the temperature is easy. Use the up or down arrows to scroll the target temperature to the desired level. Target and actual temperatures will be displayed—the STABLE TEMP light will illuminate once the target temperature is reached and settled to within ±0.2°C.

Conformite Europeenne1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Min Temperature (° C)25
  • Max Temperature (° C)90
  • Temperature Accuracy±0.2°C
  • Temperature Readablity±0.1°C
  • Temperature Uniformity±0.5°C
  • Temperature Stability±0.1°C
  • Temperature Sensor TypePlatinum RTD
  • Temperature Control TypePID
  • Number of Tubes1
  • Max Tube Length11.8
  • Max Tube Diameter0.375
  • Timer Range30-day count down timer
  • AlarmYes
  • Heater/Chiller ModePID temperature control
  • Height (in)3
  • Width (in)2 1/4
  • Depth (in)15 1/2
  • Height (cm)7.62
  • Width (cm)5.72
  • Depth (cm)39.37
  • Power (VAC)90 to 260
  • Power (Hz)50/60
  • Power (watts)50
  • DescriptionHPLC Column Heater, Compact 90–260 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A