Cole-Parmer Hose Clamps, Acetal Copolymer, 0.24" - 0.26" ID, White 100/Pk

Representative image only.

Cole-Parmer Hose Clamps, Acetal Copolymer, 0.24" - 0.26" ID, White 100/Pk

Cole-Parmer | Item: 5013689

Fast, secure, and reusable hose clamps

$80.30CAD / Pkg of 100

$80.30CAD / Pkg of 100
Product Description

Key Features

  • Installs up to five times faster than conventional clamps
  • One-hand installation is perfect for tight spaces
  • Heat-stabilized for high-temperature applications (up to 200°F / 93°C)
  • Resistant to rust, corrosion, and a wide range of chemicals
  • 1 year warranty

More About this Item

Cole-Parmer® Acetal Hose Clamps revolutionize hose connections with ratchet-style closure, allowing for quick and secure fastening. Its reusable, nonconductive white acetal copolymer ensures long-lasting durability without the risk of rust or corrosion. Engineered for safety and efficiency, it features a smooth, low-profile design with no protruding bands. Designed for under-hood and industrial applications, this clamp stays put once set, handling everything from lubricants and gasoline to detergents and salts, bases, alcohols or ethers.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Clamp MaterialAcetal copolymer
  • Clamp TypeSnapper hose clamp
  • ColorWhite
  • Tubing Size Range0.24" - 0.26"
  • DescriptionHose Clamps, Acetal Copolymer, 0.24" - 0.26" ID, White 100/Pk
  • Warranty1 year
Reviews
Q&A