Cole-Parmer Hose Barb Fitting, Y Union, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk

Representative image only.

Cole-Parmer Hose Barb Fitting, Y Union, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk

Cole-Parmer | Item: 5011126

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

$376.08CAD / Pkg of 10

$376.08CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • Biopharma compatible and USP 661 and BPOG compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other critical-use applications. Fittings are manufactured, double bagged, and sealed in an ISO Class 7 cleanroom to ensure that the integrity is not compromised. An ISO Class 7 cleanroom utilizes HEPA filtration systems to maintain air cleanliness levels of less than 10,000 particles of 0.5 µm or larger per cubic foot.

Easily combine or split fluid flow using Y unions. A single barb on each end of the fitting creates a tight seal to keep the tubing in place. An anti-rotation device on each port prevents tubing from rotating, minimizing kinks. These natural Kynar® fittings provide excellent chemical, flame, gamma radiation, UV, and weather resistance. They also exhibit good mechanical properties, low moisture absorption, and good machinability. Natural Kynar®, also known as natural Polyvinylidene Fluoride (PVDF), is a PFAS-free resin.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Number Of Ports3
  • Connection TypeHose Barb Y
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)1
  • Barb Size / Tubing Id (Port 3) (in)1
  • Flow PatternY
  • ColorNatural
  • Min Temperature (° F)-31
  • Max Temperature (° F)275
  • Min Temperature (° C)-35
  • Max Temperature (° C)135
  • Regulatory ApprovalsUSP;Non-Phthalate;Non-DEHP
  • DescriptionHose Barb Fitting, Y Union, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk
Documents & Certificates
Reviews
Q&A