Cole-Parmer Hose Barb Fitting, Y Reducer, Natural Kynar®, Cleanroom Packed, 3/4" ID x 1" ID; 10/Pk

Representative image only.

Cole-Parmer Hose Barb Fitting, Y Reducer, Natural Kynar®, Cleanroom Packed, 3/4" ID x 1" ID; 10/Pk

Cole-Parmer | Item: 5011495

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

$376.08CAD / Pkg of 10

$376.08CAD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Hose Barb Fitting, Y Reducer, Natural Kynar®, Cleanroom Packed, 3/4" ID x 1" ID; 10/Pk
Cole-Parmer Hose Barb Fitting, Y Reducer, Natural Kynar®, Cleanroom Packed, 3/4" ID x 1" ID; 10/Pk
5011495

$376.08CAD / Pkg of 10
+ + =
Total Price 458.59 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • Biopharma compatible and USP 661 and BPOG compliant
  • 1" x 3/4" x 3/4" hose barbs

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other critical-use applications. Fittings are manufactured, double bagged, and sealed in an ISO Class 7 cleanroom to ensure that the integrity is not compromised. An ISO Class 7 cleanroom utilizes HEPA filtration systems to maintain air cleanliness levels of less than 10,000 particles of 0.5 µm or larger per cubic foot.

Easily combine or split fluid flow with reduction Y fittings. Each Y fitting features one large hose barb and two small hose barbs. A single barb on each end of the fitting creates a tight seal to keep the tubing in place. An anti-rotation device on each port prevents tubing from rotating, minimizing kinks. These natural Kynar® fittings provide excellent chemical, flame, gamma radiation, UV, and weather resistance. They also exhibit good mechanical properties, low moisture absorption, and good machinability.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Number Of Ports3
  • Connection TypeHose Barb Y
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)3/4
  • Barb Size / Tubing Id (Port 3) (in)3/4
  • Flow PatternY
  • ColorNatural
  • Min Temperature (° F)-31
  • Max Temperature (° F)275
  • Min Temperature (° C)-35
  • Max Temperature (° C)135
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate;USP
  • DescriptionHose Barb Fitting, Y Reducer, Natural Kynar®, Cleanroom Packed, 3/4" ID x 1" ID; 10/Pk
Documents & Certificates
Reviews
Q&A