Cole-Parmer Hose Barb Fitting, Straight Union, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk

Representative image only.

Cole-Parmer Hose Barb Fitting, Straight Union, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk

Cole-Parmer | Item: 5010821

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

$119.49CAD / Pkg of 10

$119.49CAD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Hose Barb Fitting, Straight Union, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk
Cole-Parmer Hose Barb Fitting, Straight Union, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk
5010821

$119.49CAD / Pkg of 10
+ =
Total Price 463.16 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • Biopharma compatible and USP 661 and BPOG compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other critical-use applications. Fittings are manufactured, double bagged, and sealed in an ISO Class 7 cleanroom to ensure that the integrity is not compromised. An ISO Class 7 cleanroom utilizes HEPA filtration systems to maintain air cleanliness levels of less than 10,000 particles of 0.5 µm or larger per cubic foot.

Easily connect two tubing with straight unions. A single barb on each end of the fitting creates a tight seal to keep the tubing in place. These natural Kynar® fittings provide excellent chemical, flame, gamma radiation, UV, and weather resistance. They also exhibit good mechanical properties, low moisture absorption, and good machinability. Natural Kynar®, also known as natural Polyvinylidene Fluoride (PVDF), is a PFAS-free resin.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 121°C
  • Connection TypeHose Barb Union
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)1
  • Flow PatternStraight
  • ColorNatural
  • Min Temperature (° C)-35
  • Max Temperature (° C)135
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate;USP
  • DescriptionHose Barb Fitting, Straight Union, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk
Documents & Certificates
Reviews
Q&A