Cole-Parmer Hose Barb Fitting, Straight Reducer, Natural Kynar®, Cleanroom Packed, 1" ID x 3/4" ID; 10/Pk

Representative image only.

Cole-Parmer Hose Barb Fitting, Straight Reducer, Natural Kynar®, Cleanroom Packed, 1" ID x 3/4" ID; 10/Pk

Cole-Parmer | Item: 5010864

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

$114.48CAD / Pkg of 10

$114.48CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • Biopharma compatible and USP 661 and BPOG compliant
  • 1" hose barb x 3/4" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other critical-use applications. Fittings are manufactured, double bagged, and sealed in an ISO Class 7 cleanroom to ensure that the integrity is not compromised. An ISO Class 7 cleanroom utilizes HEPA filtration systems to maintain air cleanliness levels of less than 10,000 particles of 0.5 µm or larger per cubic foot.

Easily connect two different size tubing with straight reducers. A single barb on each end of the fitting creates a tight seal to keep the tubing in place. These natural Kynar® fittings provide excellent chemical, flame, gamma radiation, UV, and weather resistance. They also exhibit good mechanical properties, low moisture absorption, and good machinability. Natural Kynar®, also known as natural Polyvinylidene Fluoride (PVDF), is a PFAS-free resin.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Number Of Ports2
  • Connection TypeHose Barb Reducer
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)3/4
  • Flow PatternStraight
  • ColorNatural
  • Min Temperature (° F)-31
  • Max Temperature (° F)275
  • Min Temperature (° C)-35
  • Max Temperature (° C)135
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate;USP
  • DescriptionHose Barb Fitting, Straight Reducer, Natural Kynar®, Cleanroom Packed, 1" ID x 3/4" ID; 10/Pk
Documents & Certificates
Reviews
Q&A